Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ 25 mm Puradisc RC Syringe Filters, 0.2 μm
Shop All Cytiva Products
Click to view available options
Quantity:
100/Pk.
1000/Pk.
200/Pk.
Description
Whatman Puradisc Syringe filter with RC membrane is an excellent choice for any application requiring a chemically resistant, hydrophilic, low protein binding membrane. This filter can be used for both aqueous and aggressive organic solvents.
- Regenerated cellulose membrane exhibits low extractables and protein binding
- Convenient syringe format streamlines filtration workflow and saves time
- Rugged heat-welded construction is autoclavable
- Inlet, female Luer lock (FLL); outlet: male slip Luer (ML)
- Integrity testable BP or WBT ('in-situ')
Specifications
Specifications
| Autoclavable | Autoclavable |
| Pore Size | 0.2 μm |
| Sample Volume | Up to 100 mL |
| Sterility | Non-sterile |
| Filtration Area | 4.2 cm2 |
| Housing Material | Polypropylene |
| Inlet Style | Female Luer Lock |
| Max. Pressure | 5.2 bar (75 psi) |
| Membrane Type | RC Membrane |
| Outlet Style | Male Slip Luer |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction