Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 25 mm Puradisc RC Syringe Filters, 0.2 μm
GREENER_CHOICE

Catalog No. 01182395 Shop All Cytiva Products
Change view
Click to view available options
Quantity:
100/Pk.
1000/Pk.
200/Pk.
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
01-182-395 200/Pk.
01-182-394 100/Pk.
01-182-396 1000/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01-182-395 Supplier Cytiva Supplier No. 67572502
Get 1 Consumable Product When You Buy 1
View all promotions
Add to Cart
Add to Cart

Syringe filter with RC membrane, hydrophilic and chemically resistant for use with both aqueous and aggressive organic solvents.

Whatman Puradisc Syringe filter with RC membrane is an excellent choice for any application requiring a chemically resistant, hydrophilic, low protein binding membrane. This filter can be used for both aqueous and aggressive organic solvents.

  • Regenerated cellulose membrane exhibits low extractables and protein binding
  • Convenient syringe format streamlines filtration workflow and saves time
  • Rugged heat-welded construction is autoclavable
  • Inlet, female Luer lock (FLL); outlet: male slip Luer (ML)
  • Integrity testable BP or WBT ('in-situ')
TRUSTED_SUSTAINABILITY

Specifications

Autoclavable Autoclavable
Pore Size 0.2 μm
Sample Volume Up to 100 mL
Sterility Non-sterile
Filtration Area 4.2 cm2
Housing Material Polypropylene
Inlet Style Female Luer Lock
Max. Pressure 5.2 bar (75 psi)
Membrane Type RC Membrane
Outlet Style Male Slip Luer
Quantity 200/Pk.
Type Syringe Filter
Dimensions (L x W) 22.9 x 28.4 mm
Diameter (Metric) 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.