Whatman™ 3MM Chr Chromatography Paper

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

Manufacturer: Whatman™ 30306187

 View more versions of this product

Catalog No. 05-716-6F

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W) 6 x 8 x 8 in. (15.2 x 20.3cm)
    Film Thickness 0.34mm
    Finish Smooth
    For Use With (Application) For electrophoresis, general chromatography, and blotting appliCatIons
    Format Sheet
    Grade 3MM Chr
    Length (English) 6 x 8 in.
    Material Cellulose
    Width (English) 8 in.
    Width (Metric) 20.3cm
    Flow Rate 130/30mm/min.
    Length (Metric) 15.2cm

     

    • Smooth surface
    • No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
    • Flowrate: 130mm/30 min. (water)
    • Medium thickness: 0.34mm
    • Widely used for electrophoresis, general chromatography, and blotting applications

     

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit