Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ 3MM Chr Chromatography Paper PROMO

GE Healthcare Whatman™ 3MM Chr Chromatography Paper PROMO ensures the wicking capability and uniformity of capillary action

Manufacturer:  GE Healthcare 29489334

Catalog No. 05-716-6BLR0


Add to cart

Description

Description

 

  • Smooth surface
  • No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
  • Flowrate: 130mm/30 min. (water)
  • Medium thickness: 0.34mm
  • Widely used for electrophoresis, general chromatography, and blotting applications

 

Specifications

Specifications

(8 in. x 10 in.)
Smooth
Sheet
Cellulose
20 cm
25 cm
0.34 mm
Electrophoresis, General Chromatography, and Blotting Applications
3 MM Chr
7.87 in.
130 mm/30 min.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit