Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 3MM Chr Chromatography Paper PROMO

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

Manufacturer:  Cytiva 29822199

Catalog No. 05-716-3VLR2


Add to cart

Description

Description

  • Whatman medium thickness 3 MM Chr paper
  • Smooth surface
  • No ''paper making'' additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
  • Flowrate: 130 mm/30 min. (water)
  • Medium thickness: 0.34 mm
  • Widely used for electrophoresis, general chromatography, and blotting applications
Specifications

Specifications

Sheet
Smooth
7.87 in.
3 MM Chr
20 cm
130 mm/30 min.
For Electrophoresis, General Chromatography, and Blotting AppliCatIons
Cellulose
20 x 20 cm (7.87 x 7.87 in.)
20 cm
0.34 mm
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit