Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 3MM Chr Chromatography Paper PROMO

Manufactured entirely from high-quality cotton linters with no additives and tested specifically for chromatographic techniques. Whatman™ Grade 3MM Chr Chromatography Paper ensures the wicking capability and uniformity of capillary action that are important in chemical separations.

$37.85 - $207.90

Specifications

Flow Rate 130 mm/30 min.
Film Thickness 0.34 mm
Finish Smooth
For Use With (Application) For Electrophoresis, General Chromatography, and Blotting AppliCatIons
Grade 3 MM Chr
View More Specs

Products 2
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
Catalog Number Mfr. No. Dimensions (L x W) Price Quantity & Availability  
05-716-3VLR1
View Documents
Cytiva
29648101
20 x 20 cm
Pack of 100 for $37.85
Add to cart
 
05-714-5LR1
View Documents
Cytiva
29648102
46 x 57 cm
Pack of 100 for $207.90
Add to cart
 
Description

Description

 

  • Smooth surface
  • No “paper making” additives—the final organic purity of these chromatography grade papers represents the highest level that can be achieved without oxidation and degradation of the cellulose fibers
  • Flowrate: 130mm/30 min. (water)
  • Medium thickness: 0.34mm
  • Widely used for electrophoresis, general chromatography, and blotting applications

 

Specifications

Specifications

130 mm/30 min.
Smooth
3 MM Chr
0.34 mm
For Electrophoresis, General Chromatography, and Blotting AppliCatIons
Cellulose
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit