Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 47 mm Nuclepore™ Polycarbonate Track-Etched Membranes

Manufactured from high-quality polycarbonate film and track-etched for high pore size precision. Whatman™ 47mm Nuclepore™ Polycarbonate Hydrophilic Membranes combine high flow rates and chemical and thermal resistance with sharply defined pores, making them suitable for microscopy, cytology, parasitology, and certain air and oceanography analyses.

$284.00

Specifications

Material Nucleopore Polycarbonate
Flow Rate High
For Use With (Application) Epifluorescence microscopy, environmental analysis, cell biology
Hydrophobicity Hydrophilic
Diameter (Metric) 47 mm
View More Specs

Products 2
Catalog Number Mfr. No. Pore Size Price Quantity & Availability  
Catalog Number Mfr. No. Pore Size Price Quantity & Availability  
09-920-013
View Documents
Cytiva
10417012
0.2 μm
Pack of 100 for $284.00
Edge
Add to Cart
 
09-920-014
View Documents
Cytiva
10417112
0.4 μm
Pack of 100 for $284.00
Edge
Add to Cart
 
Description

Description

Effective chemotaxis requires a delicate balance between cell adhesion and migration. Nucleopore Membranes combine PVP-free polypropylene with sharp, uniform cylindrical pores to achieve both.
  • Offers a highly defined pore size cutoff in the sub-micron range, enabling particle deformity measurement and capture of extremely small particles
  • Track-etched for highly defined pore size and high pore density
  • Treated with PVP to render it hydrophilic
  • Low extractables, minimizing sample contamination risk
  • High chemical resistance and good thermal stability for a wide range of sample types
  • Low, consistent ash and low tare weights
  • Smooth flat surface for high particle visibility
Specifications

Specifications

Nucleopore Polycarbonate
Epifluorescence microscopy, environmental analysis, cell biology
47 mm
High
Hydrophilic
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.