Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Puradisc™ 4mm Nonsterile Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Used for HPLC samples containing low solid content and CE (Capillary Electrophoresis) samples

Manufacturer:  GE Healthcare 67900402

 View more versions of this product

Catalog No. 09-913-11


Add to cart

Description

Description

  • Diameter: 4mm
  • Sample volume up to 2mL
  • Low hold-up volume <10µl ensures maximum sample recovery
  • Tube-tip format (optional)
  • Wide sample compatibility
  • Choice of membrane or glass microfiber filter media
Applications:
  • HPLC samples containing low solid content - filtration will improve column life
  • CE (Capillary Electrophoresis) samples - filtration will eliminate spurious peaks
  • Sterile filtration of low volume samples
  • UV/Vis samples - filter directly into cuvette using tube tip
  • Refractometry - filter samples to prevent damage to instrument optics and improve accuracy of results
  • Minimize nonspecific binding to membrane (due to small membrane size)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Non-sterile
4 mm
Nylon (NYL)
Pigment Free Polypropylene (PP)
Whatman Puradisc syringe filters from GE Healthcare’s Life Sciences business combine premium quality with economic efficiency. They are well suited for rapid, routine syringe filtration of samples up to 100 mL.
0.2 cm2
Male luer
Puradisc 4 mm Nylon Syringe Filter, 0.2 μm (500 pcs)
10.1 x 23.5 mm
Syringe Filter
4.0mm
5.2 bar (75 psi)
<>10μL
0.2μm
Female luer lock
500
Up to 2 mL
500 Pieces
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit