Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva 4mm Puradisc Nylon Syringe Filters
For aqueous or aqueous-organic samples.
Supplier: Cytiva 67681302
Description
- Non-sterile nylon membrane with 0.2μm pore size
- Polypropylene-housed filters
- Good resistance to methanol; limited resistance to acetonitrile
- Inlet is a female Luer-Lock™; outlet has male slip Luer
- For samples ≤2mL
- Filter area 0.2cm2
- Hold-up volume with air purge <10μL
Specifications
Puradisc 13 mm Nylon Syringe Filter, 0.2 μm (2000 pcs) | |
0.2 μm | |
1.3 cm2 | |
Polypropylene (PP) | |
Male luer | |
2000 Pieces | |
Up to 10 mL | |
4.0 mm |
Nylon | |
Non-sterile | |
<>10 μL | |
Female luer lock | |
5.2 bar (75 psi) | |
Syringe Filter | |
16.3 x 19.8 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction