Whatman™ Puradisc 13mm Nylon Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Caters to a wide variety of sample types and applications, including capillary electrophoresis, biological preparations, protein filtration, and UV spectroscopy sample preparation. Whatman™ Puradisc 13mm Nylon Syringe Filters are resistant to a range of organic solvents and suitable for use with high pH samples.

Manufacturer: Whatman™ 67681304

Catalog No. 09-754-45

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Housing Material Polypropylene
    Filtration Area (Metric) 1.3cm2
    Inlet Style Female Luer Lock
    Outlet Style Male Luer
    Sterile Nonsterile
    Includes Tube tip not included
    Quantity 2000Pack
    Material Nylon (NYL)
    Pressure Rating 5.2bar
    Type Syringe Filter
    Hold up Volume (After Air Purge) Low
    Volume (Metric) Up to 10mL
    Pore Size 0.45μm
    Diameter (Metric) 13mm

    • For filtering aqueous or solvent-based solutions, HPLC, TLC, and GC sampling
    • Hydrophilic, flexible, tear-resistant, and autoclavable.
    • Membrane made of nylon
    • Nonsterile

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit