Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ 934-AH RTU Glass Microfiber Filters PROMO

Fast and convenient

$78.80

Specifications

For Use With (Application) Monitoring of rivers, lakes and coastal waters
Material Borosilicate Glass
Flow Rate 47 sec./100 mL
Grade 934-AH RTU
Particle Retention 1.5 μm
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-924-451LR1
View Documents
Cytiva
29648055
47 mm
Pack of 100 for $78.80
Add to cart
 
09-924-452LR1
View Documents
Cytiva
29648056
55 mm
Pack of 100 for $87.20
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

Whatman 934-AH, the most widely used filter for Total Suspended Solids Analysis, is now available in a time-saving, Ready-To-Use (RTU) format. The 934-AH RTU contains the trusted binder-free, high purity borosilicate glass microfiber filter mentioned in Standard Methods.

  • Use the pre–washed, pre–weighed filter immediately—no need to pre–treat
  • Each RTU filter is packaged within an aluminum pan with the filter weight clearly printed on a heat-resistant label
  • Efficient: Superior fine particle retention at high flowrates
  • High loading capacity: Capable of processing very turbid samples
  • High temperature tolerant: Can be used with temperatures up to 550°C

The 934-AH RTU meets the requirements under the latest edition of Standard Methods 2540D for determining total suspended solids in water. It is used for a wide range of water monitoring applications including:

  • Monitoring of rivers, lakes and coastal waters
  • Purified discharge of wastewater treatment plants
  • Monitoring discharge water from industrial plants

Specifications

Specifications

Monitoring of rivers, lakes and coastal waters
47 sec./100 mL
1.5 μm
550°C
435 μm
Borosilicate Glass
934-AH RTU
1022°F
0.017 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit