Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Anotop™ 10 Plus Non-Sterile Syringe Filters
Hold-up volume: <30μL (10mm size), <200μL (25mm)
$916.00 - $1032.00
Specifications
Filtration Area | 0.78 cm2 |
---|---|
Hold up Volume (After Air Purge) | <30 μL |
Housing Material | Polypropylene (PP) |
Inlet Style | Female luer lock |
Outlet Style | Male luer |
Description
Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.
Glass Microfiber Prefilter
- Increases throughput
- Maintains membrane performance
- Reduces need for centrifuging before filtering, sequential filtering, or refiltering
- Permits use of 0.1μm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
- Hold-up volume: <30μL (10mm size), <200μL (25mm)
- Pressure limit, 7kg/cm (100psi)
Specifications
0.78 cm2 | |
Polypropylene (PP) | |
Male luer | |
6.9 bar (100 psi) | |
Syringe Filter | |
10 mm |
<30 μL | |
Female luer lock | |
Glass Microfiber (binderless) | |
50/Pk. | |
15.4 x 18.5 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title