Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Anotop™ 10 Plus Non-Sterile Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Hold-up volume: <30µL (10mm size), <200µL (25mm)

Manufacturer:  GE Healthcare 68093002

 View more versions of this product

Catalog No. 09-926-16


Add to cart

Description

Description

Similar to Anotop filters, but include binder-free, glass microfiber prefilter with Anotop™ inorganic membrane in a polypropylene housing.

Glass Microfiber Prefilter

  • Increases throughput
  • Maintains membrane performance
  • Reduces need for centrifuging before filtering, sequential filtering, or refiltering
  • Permits use of 0.1µm pore size Anotop Plus filters to remove mycoplasma contaminants from tissue culture
Characteristics
  • Hold-up volume: <30µL (10mm size), <200µL (25mm)
  • Pressure limit, 7kg/cm (100psi)

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Syringe Filter
10mm
Polypropylene (PP)
Whatman Anotop Plus non-sterile syringe filters from GE have an integrated glass microfiber prefilter and inorganic membrane, enabling filtration of a wide variety of sample solvents and compounds.
Glass Microfiber (binderless)
Female luer lock
Anotop Plus 10 mm Syringe Filter, 0.02 μm, with glass microfiber prefilter (50 pcs)
50/Pk.
10 mm
6.9 bar (100 psi)
<30μL
0.02μm
0.78 cm2
Male luer
15.4 x 18.5 mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit