Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Anotop 10mm LC Syringe Filters, Pore size 0.2μm

Whatman Anotop LC syringe filter products from Cytiva are specifically designed for effective UHPLC and HPLC sample preparation.

Specifications

Diameter (Metric) 1 cm
Volume (Metric) 100 mL
Pore Size 0.2 μm
Sterility Non-sterile
Type Syringe Filter
View More Specs

Products 2
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
09-927-387
View Documents
Cytiva
20010100
100/Pk.
Pack of 100 for $953.50
N/A
Due to product restrictions, please to purchase or view availability for this product.
09-927-386
View Documents
Cytiva
20010200
200/Pk.
Pack of 200 for $1,631.00
N/A
Due to product restrictions, please to purchase or view availability for this product.
Description

Description

  • Syringe filter removes particulates that could cause damage, supporting longer column life
  • Low levels of UV-absorbing extractable substances for consistent HPLC sample preparation
  • Anopore inorganic aluminum membrane filters a broad range of solvents
  • High pore-size precision due to capillary pore structure
Specifications

Specifications

1 cm
0.2 μm
Syringe Filter
100 mL
Non-sterile
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit