Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Anotop™ IC 10mm Syringe Filter
Can be used with most organic solvents and aqueous materials
Manufacturer: Cytiva 68099235
Description
Whatman Anotop IC Syringe Filters are specifically designed for the preparation of samples for subsequent ion chromatography and HPLC analysis. These filters ensure very low levels of anion leaching for ion chromatography testing.
- Each batch certified for ion chromatography (IC)
- Enhanced consistency of analytical results
- Extended column life
- Certified and guaranteed low levels of anion leaching for improved results
Specifications
Yes | |
0.2 μm | |
<20 μL | |
Male Luer Slip | |
250/Pk. | |
Anotop 10 IC Blister |
Anopore Inorganic Membrane (alumina matrix) | |
Ion chromatography sample preparation, HPLC sample preparation | |
female Luer-Lok | |
100psi (6.9bar) | |
Polypropylene | |
10 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title