Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Anotop™ IC 10mm Syringe Filter

Can be used with most organic solvents and aqueous materials

$527.50 - $3220.00

Specifications

For Use With (Application) Ion chromatography sample preparation, HPLC sample preparation
Diameter (Metric) 10 mm
Disposable Yes
Hold up Volume (After Air Purge) <20 μL
Inlet Style Female Luer Lok
View More Specs

Products 4
Catalog Number Mfr. No. Quantity Type Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Type Price Quantity & Availability  
09-302-123
View Documents
Cytiva
68099234
200/Pk. Anotop 10 IC
Pack of 200 for $2,460.00
Add to cart
 
09-302-122
View Documents
Cytiva
68099233
100/Pk. Anotop 10 IC
Pack of 100 for $1,040.00
Add to cart
 
09-302-124
View Documents
Cytiva
68099232
50/Pk. Anotop 10 IC Blister
Pack of 50 for $527.50
Add to cart
 
09-926-28
View Documents
Cytiva
68099235
250/Pk. Anotop 10 IC Blister
Pack of 250 for $3,220.00
Add to cart
 
Description

Description

Whatman Anotop IC Syringe Filters are specifically designed for the preparation of samples for subsequent ion chromatography and HPLC analysis. These filters ensure very low levels of anion leaching for ion chromatography testing.

  • Each batch certified for ion chromatography (IC)
  • Enhanced consistency of analytical results
  • Extended column life
  • Certified and guaranteed low levels of anion leaching for improved results

Specifications

Specifications

Ion chromatography sample preparation, HPLC sample preparation
Yes
Female Luer Lok
0.2 μm
Polypropylene
10 mm
<20 μL
Male Luer Slip
100psi (6.9bar)
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit