Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Solvent IFD, 0.2µm, 50mm, polypropylene

GE’s Solvent IFD is a high-flow HPLC in-line filter/degasser, designed to simultaneously filter and degas organically based HPLC mobile phases.

Manufacturer:  GE Healthcare 67255002

 View more versions of this product

Catalog No. 05-713-385


Add to cart

Description

Description

  • Faster than traditional mobile phase preparation
  • Chemically resistant polypropylene membrane and housing, built to filter solvent mobile phases without expensive stand-alone degassing equipment
  • Air vent on inlet with luer lock cap
  • Integrity-testable with the bubble point method
  • End fittings included – for replacement rings and caps, see our IFD end fitting kit
Specifications

Specifications

50mm
50 mm
0.2μm
10 pieces
Whatman Aqueous and Solvent IFD Inline Filter Degassers
Solvent IFD
Solvent IFD, 0.2 μm, 50 mm, polypropylene, 0.8 to 4 mm diameter tubing (10 pcs)
diameter tubing 0.8 to 4 mm
Polypropylene (PP)
GE’s Solvent IFD is a high-flow HPLC in-line filter/degasser, designed to simultaneously filter and degas organically based HPLC mobile phases.
16 cm2
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit