Whatman™ Benchkote Surface Protector Sheets

Minimize mess and contamination during spills. Whatman™ Benchkote material has a high-quality, smooth, absorbent lab paper layer that soaks up liquid spills. A second laminated polyethylene layer prevents flow-through to the working surface.

Manufacturer: Whatman™ 2300916

 View more versions of this product

Catalog No. 12-007-180

  Check Availability
Add to Cart

    Specifications

    Quantity 50 Sheets
    Product Type Surface protector
    Dimensions (L x W) 460 x 570mm
    Length (English) 18 in.
    Width (English) 22.5 in.
    For Use With (Application) Suitable for saturation with disinfectant
    Material Polyethylene
    Absorbancy 0.75L/m2
    Length (Metric) 460mm
    Width (Metric) 570mm

    • Strong: Benchkote surface protector is strong and tear resistant when wet or dry
    • Ease-of-use: Smooth white surface can be written on with ink or pencil and lies flat
    • Clean: Suitable for saturation with disinfectant to protect benches where pathogens and other bacteria are present
    • Disposable: Benchkote paper can be incinerated after use
    • Safe combustion: Polyethylene layer is rapidly consumed when incinerated and does not melt or drip

  • Description & Specifications
  • Promotions

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit