Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A Sheets Available on GSA/VA Contract for Federal Government customers only.

Combines high loading capacity with fine particle retention. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/A Sheets are ideal for gravimetric determination of airborne particulates, stack sampling and absorption methods of air pollution monitoring.

Manufacturer:  GE Healthcare 1820915

 View more versions of this product

Catalog No. 09-874-16G


Add to cart

Description

Description

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • High flow rate
  • Good loading capacity
  • Water pollution effluent monitoring
  • Filtering water, algae, bacterial cultures
  • Foodstuff analyses
  • Protein filtration
  • Radioimmunoassay of weak β-emitters

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

GE’s Whatman Grade GF/A glass microfiber filters feature fine retention. GF/A filters are suitable for water quality parameter measurement and air filtration applications.
Sheets
1.6 μm
25 Pieces
500°C
260 μm
Used for high-efficiency general purpose laboratory filtration, including water pollution monitoring of effluents, for filtration of water, foodstuff analyses, protein filtration, and radioimmunoassay of weak β emitters.
Grade GF/A Fine Retention Filter, 460 × 570 mm (25 pcs)
13 sec./100mL
Grade GF/A
Sheet; L x W: 46 x 57cm
932°F
0.01 in.
143 mL/min
Borosilicate glass
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit