Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/B

Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B are particularly useful for liquid clarification and liquid scintillation counting.

Supplier:  Cytiva 1821090

 View more versions of this product

Catalog No. 09-874-26B


Edge
Add to Cart

Description

Description

Filters fine particles with high wet-strength and high loading capacity. Whatman™ Binder-Free Microfiber Filters, Grade GF/B Sheets are particularly useful for liquid clarification and liquid scintillation counting.

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Fine particle filter with high wet-strength and high loading capacity
  • Useful for liquid clarification and liquid scintillation counting
  • Particularly useful when liquid clarification or solids quantification is required for heavily loaded fine particulate suspensions
  • Used in LSC techniques where high loading capacity is required
  • Can be used as a finely retentive membrane filter
Specifications

Specifications

143 g/m2
Disc
1.0 μm
Grade GF/B
932°F
0.02 in.
Filter
3.5 in.
GE’s Whatman brand Grade GF/B is a thick filter with fine particle filter and good loading capacity. GF/B filters are particularly useful for liquid clarification and liquid scintillation counting.
Borosilicate Glass
5.5 sec./100mL
25Pack
500°C
675 μm
81 mL/min
90 mm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit