Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C

Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C are ideal for the collection of suspended solids in potable water, natural and industrial wastes.

Supplier:  Cytiva 1822042

 View more versions of this product

Catalog No. 09-874-34


Add to Cart

Description

Description

Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C are ideal for the collection of suspended solids in potable water, natural and industrial wastes.

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Medium to fast, high loading
  • Airflow: 6.7s/100mL
  • Air Monitoring
  • Clarification of aqueous liquids containing low to medium levels of fine particulates
  • Cell harvesting
  • Liquid scintillation counting
  • Marine chemistry and biochemistry
  • Radioimmunoassay procedures
Specifications

Specifications

53 g/m2
Disc
1.2 μm
Grade GF/C
Circle
500°C
260 μm
105 mL/min
42.5 mm
GE’s Whatman filter paper Grade GF/C glass filters offer a good flow rate and loading capacity that support total suspended solids analysis.
Borosilicate Glass
10.5 sec./100mL
100 Pieces
932°F
0.01 in.
Filter
1.67 in.
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit