Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C
Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C are ideal for the collection of suspended solids in potable water, natural and industrial wastes.
Supplier: Cytiva 1822070
Description
Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C are ideal for the collection of suspended solids in potable water, natural and industrial wastes.
Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
- Medium to fast, high loading
- Airflow: 6.7s/100mL
- Air Monitoring
- Clarification of aqueous liquids containing low to medium levels of fine particulates
- Cell harvesting
- Liquid scintillation counting
- Marine chemistry and biochemistry
- Radioimmunoassay procedures
Specifications
53 g/m2 | |
Disc | |
1.2 μm | |
Grade GF/C | |
Circle | |
500°C | |
260 μm | |
105 mL/min | |
70 mm |
GE’s Whatman filter paper Grade GF/C glass filters offer a good flow rate and loading capacity that support total suspended solids analysis. | |
Borosilicate Glass | |
10.5 sec./100mL | |
100 Pieces | |
932°F | |
0.01 in. | |
Filter | |
2.7 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction