Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Binder-Free Glass Microfiber Prefiters, Grade GF/D Available on GSA/VA Contract for Federal Government customers only.

Functions as a prefilter when used with GF/B microfiber filters. Whatman™ Binder-Free Glass Microfiber Prefilters, Grade GF/D provide efficient membrane protection, especially during liquid scintillation counting.

Manufacturer:  GE Healthcare 1823125

 View more versions of this product

Catalog No. 09-874-47C


Add to cart

Description

Description

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • Thick and offer high loading capacity 
  • Function as a prefilter when used with GF/B.
  • Fits most filter holders
  • Nominal particle retention of 2.7µm
  • Fast filtration speed

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Yes
4.92 in.
2.6 s/100mL/in2
Grade GF/D
25Pack
500°C
675 μm
121g/m2
Highly suitable for use in applications involving air filtration and for gravimetric analysis of volatile materials where ignition is involved. Because of the low resistance it is recommended for fluid flow and high particle loading capacity.
Grade GF/D Glass Microfiber Prefilter, 125 mm circle (25 pcs)
GE’s Whatman Grade GF/D fine membrane filters are thick and offer good loading capacity. GF/D can also function as a prefilter when used with GF/B, and it comes in many sizes to fit most filter holders.
125 mm
Circles
2.7 μm
932°F
0.02 in.
681 mL/min
125mm
Borosilicate glass
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit