Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles Available on GSA/VA Contract for Federal Government customers only.

Served as the basis filter for EPA standard for the toxicity characteristic leaching procedure. Whatman™ Binder-Free Glass Microfiber Filters GF/F Circles offers an extremely high loading capacity and flow rate.

Manufacturer:  GE Healthcare 1825047

 View more versions of this product

Catalog No. 09-874-71


Add to cart

Description

Description

Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.
  • High loading capacity
  • 0.6–0.8 µm nominal particle retention
  • Medium filtration speed
Applications:
  • DNA binding and purification
  • Filtering finely precipitated proteins
  • Filtering biochemical solutions, fluids, and nucleic acids

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

Yes
1.8 in.
19 sec./100mL/in.2
Grade GF/F
932°F
0.016 in.
41 mL/min
Recommended for DNA binding and purification. Very effective in filtering finely precipitated proteins. Can be used in conjunction with GF/D as a prefilter for the successful clarification of extremely ‘difficult’ biochemical solutions and fluids and nucl
Grade GF/F Filter for TCLP Test Use, 47 mm circle (100 pcs)
Whatman Grade GF/F filter from GE Healthcare’s Life Sciences business is manufactured from pure borosilicate glass. GF/F offers very fine particle retention and good loading capacity and flow rate.
47 mm
Circles
0.7 μm
500°C
420 μm
4.7cm
Borosilicate glass
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit