Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C Available on GSA/VA Contract for Federal Government customers only.

Combines fine particle retention with good flow rate. Whatman™ Binder-Free Glass Microfiber Filters, Grade GF/C are ideal for the collection of suspended solids in potable water, natural and industrial wastes.

Manufacturer: Whatman™ 1822050

 View more versions of this product

Catalog No. 09-927-423

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type Circle; Diameter: 50mm
    Quantity 100Pack
    Thickness (Metric) 260μm
    Weight (Metric) 53g/m2
    Diameter (Metric) Outside 50mm
    Diameter (English) Outside 1.96 in.
    Flow Rate 10.5 sec./100mL
    Format Circle
    Grade GF/C
    Particle Retention 1.2μm
    Temperature (English) Maximum 932°F
    Temperature (Metric) Max 500°C
    Thickness (English) 0.01 in.
    Material Borosilicate Glass

    Whatman glass microfiber filters without binder feature low resistance to fluid flow and high particle-loading capacity. These filters can be used at temperatures up to 500ºC. The fine capillary structure of glass fiber filters can absorb large quantities of water, enabling spot tests and liquid scintillation counting methods.

    Glass microfiber filters are mainly used in applications such as air or water monitoring and can be used as pre-filters for membranes.

    • Medium to fast, high loading
    • Airflow: 6.7s/100mL
    • Air Monitoring
    • Clarification of aqueous liquids containing low to medium levels of fine particulates
    • Cell harvesting
    • Liquid scintillation counting
    • Marine chemistry and biochemistry
    • Radioimmunoassay procedures

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit