Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles PROMO

Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles are also used in cell harvesting, liquid scintillation, and monitoring pollution.

Manufacturer:  Cytiva 29822120

Catalog No. 09-873-GLR2


Add to cart

Description

Description

  • Grade 934-AH filters are often used in total suspended solids analysis
  • Borosilicate glass microfiber filters
  • Smooth water quality filters with high retention efficiency
  • Smooth surface for efficient precipitate recovery
  • Nominal particle retention of 1.5 μm
  • Withstands temperatures up to 500°C
  • Fast filtration speed
Specifications

Specifications

64 g/m2
Borosilicate Glass
47 sec./100mL
Grade 934-AH
Circle
932°F
0.017 in.
Filter for Total Suspended Solids Analysis
3.5 in.
Circle
1.5 μm
3.7 sec./100mL/in.2
100 Pk.
Smooth
500°C
435 μm
341 mL/min
90 mm
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit