Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles

Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Circles are also used in cell harvesting, liquid scintillation, and monitoring pollution.

Manufacturer:  GE Healthcare 1827320

 View more versions of this product

Catalog No. 09-870K


Add to cart

Description

Description

Grade 934-AH filters are often used in total suspended solids analysis.
  • Smooth surface for efficient precipitate recovery
  • Nominal particle retention of 1.5µm
  • Withstands temperatures up to 500°C
  • Fast filtration speed

Order Info

Note: Minimum order quantity is 5 Packs.

Specifications

Specifications

Whatman Grade 934-AH borosilicate glass microfiber filters from GE are smooth water quality filters with high retention efficiency. Grade 934-AH filters are often used in total suspended solids analysis.
320 mm
3.7 sec./100mL/in.2
Grade 934-AH
Circle; Dia.: 320mm
Smooth
500°C
435 μm
64g/m2
Used for determining total suspended solids in water, removal of turbidity and filtration of bacterial cultures Used for a wide range of laboratory applications. It is recommended for water pollution monitoring, cell harvesting, liquid scintillation count
Grade 934-AH Filter for Total Suspended Solids Analysis, 320 mm circle (100 pcs)
12.5 in.
47 sec./100mL
Circles
1.5 μm
100Pack
932°F
0.017 in.
341 mL/min
320mm
Borosilicate glass
Documents
Accessories
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit