Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets
Designed for analysis of non-filterable residue and materials that require a high loading capacity glass microfiber filter. Whatman™ Binder-Free Glass Microfiber Filters, Grade 934-AH Sheets are also used in cell harvesting, liquid scintillation, and monitoring pollution.
Supplier: Cytiva 1827866
Description
Grade 934-AH filters are smooth water quality filters with high retention efficiency. They are often used in total suspended solids analysis.- Smooth surface for efficient precipitate recovery
- Nominal particle retention of 1.5μm
- Withstands temperatures up to 500°C
- Fast filtration speed
Specifications
64 g/m2 | |
Sheet | |
1.5 μm | |
3.7 sec./100mL/in.2 | |
Grade 934-AH | |
Sheet | |
932°F | |
0.017 in. | |
Filter for Total Suspended Solids Analysis | |
203 x 254mm (8 x 10 in.) |
Whatman Grade 934-AH borosilicate glass microfiber filters from GE are smooth water quality filters with high retention efficiency. Grade 934-AH filters are often used in total suspended solids analysis. | |
Borosilicate Glass | |
47 sec./100mL | |
Used for determining total suspended solids in water, removal of turbidity and filtration of bacterial culturesUsed for a wide range of laboratory applications.It is recommended for water pollution monitoring, cell harvesting, liquid scintillation count | |
100 Pack | |
Smooth | |
500°C | |
435 μm | |
341 mL/min |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction