Whatman™ Cellulose Acetate Membranes Available on GSA/VA Contract for Federal Government customers only.

Prepares liquid scintillation cocktail for scintillation counter measurements. Whatman™ Cellulose Acetate Membranes are highly heat resistant and can filter hot liquids and hot gases.

Manufacturer: Whatman™ 10404170

 View more versions of this product

Catalog No. 09-927-454

  Check Availability
Add to Cart

    Specifications

    Wettability Hydrophilic
    No. per Pack 100Pack
    Flow Rate 26s/100mL/12.5cm2
    Diameter (Metric) Membrane 293mm
    Pore Size 0.2μm
    Material Cellulose Acetate
    Membrane Type OE 66
    Sterile Yes

    • Low protein binding capacity
    • Hydrophilic
    • Improved solvent resistance and heat resistance
    • Can be used for liquids or gases up to 180°C
    • Sterilizable by any method without sacrificing integrity

    For filtration with aqueous or alcoholic solvents and gases

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit