Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Cellulose Nitrate Membrane - Grade NC45

Featutring very narrow pore size distribution and low levels of extractable

Manufacturer:  Cytiva 10401131

 View more versions of this product

Catalog No. 09-927-342

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »


Description

Description

  • Increased temperature stability
  • Higher strength and flexibility
  • Reduced shrinkage
  • White plain filters
  • Pore size: 0.45μm

Specifications

Specifications

8μm
Cellulose Nitrate
Membrane Filter
White
5 cm
80°C
Hydrophilic
Bulk bacterial removal (general), sediment analysis (water microbiology and analysis)
0.45 μm
Non-sterile
Plain
1.96 in.
176°F
NC45
Autoclavable
25 pk.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit