Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Cyclopore PC Polycarbonate Membrane Filters
Microporous membranes featuring sharp cut-off and reproducible lab microfiltration characteristics of track-etched membrane filters
$177.00 - $330.00
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Polycarbonate |
For Use With (Application) | For general filtration, Cross-flow filtration, Air and water monitoring, Microorganism analysis, Healthcare applications, Immunodiagnostics |
Pore Density | Min: 105 pores/cm2, Max: 6 x 108 pores/cm2 |
Porosity | Min: 4%, Max: 20% |
Catalog Number | Mfr. No. | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Diameter (Metric) | Price | Quantity & Availability | ||||
18-400-193
|
Cytiva
10418450 |
10 μm | 47 mm |
Pack of 100 for $303.00
|
|
||||
18-400-192
|
Cytiva
10418552 |
12 μm | 25 mm |
Pack of 100 for $177.00
|
|
||||
18-400-194
|
Cytiva
10418550 |
12 μm | 47 mm |
Pack of 100 for $330.00
|
|
||||
Description
- Low affinity for stains improves visibility under a microscope
- Low nonspecific protein binding minimizes sample loss of proteinaceous samples
- Narrow micropore size distribution and high pore density
- Support rapid surface capture of analyte
- Negligible absorption and adsorption of filtrate
- Nonhygroscopic
- No particle shedding enables clean filtrate
- Biologically inert
Applications:
- General filtration
- Cross-flow filtration (tangential flow filtration)
- Air and water monitoring
- Microorganism analysis
- Healthcare applications
- Immunodiagnostics
Specifications
Autoclavable | |
For general filtration, Cross-flow filtration, Air and water monitoring, Microorganism analysis, Healthcare applications, Immunodiagnostics | |
Min: 4%, Max: 20% | |
284 °F | |
Membrane filters |
Polycarbonate | |
Min: 105 pores/cm2, Max: 6 x 108 pores/cm2 | |
100 Pk. | |
140 °C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title