Whatman™ Cyclopore™ Polycarbonate Membrane Filters

Ensures visibility of particles under the microscope with smooth membranes and low affinity for stains. Whatman™ Cyclopore™ Polycarbonate Membrane Filters can also reproduce microfiltration characteristics of track-etched membrane filters.

Manufacturer: Whatman™ 70604702

 View more versions of this product

Catalog No. 09-924-571

  Check Availability
Add to Cart

    Specifications

    Wettability Hydrophilic
    No. per Pack 100Pack
    Pore Size 0.2μm
    Material Polycarbonate (PC)
    Diameter (Metric) Outer 47mm
    Color Translucent

    For filtration and particle detection. True surface capture provides easy examination of samples and short analysis times.

    • No particle shedding provides ultra clean filtrate
    • Negligible absorption and adsorption of filtrate; nonhygroscopic
    • Low affinity for stains provides higher optical contrast and makes visibility under a microscope easy
    • Hydrophilic with low levels of nonspecific protein binding
    • Low tare weight
    • Autoclavable: 30 min. at 121°C

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit