Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

GE Healthcare Whatman™ EPM 2000 Air Sampling Filters

Used in high-volume PM-10 sampling equipment. Whatman™ EPM 2000 Air Sampling Filters are manufactured from 100% pure borosilicate glass. They enable detailed chemical analysis of trace pollutants with minimal interference.

Manufacturer:  GE Healthcare 1882866

 View more versions of this product

Catalog No. 09-874-67



Description

Description

  • Air retention efficiency of 99.95 percent of 0.3 µm size particulates
  • Selected by the U.S. Environmental Protection Agency (EPA) for use in a nationwide network of HiVol air samplers
  • Manufactured according to ISO9001:2008 QMS standards
  • Available in both sheet and circle design
  • Sheets are individually numbered to facilitate identification
  • Binder-free
Specifications

Specifications

5.6 s/100 mL/in2
203.2 x 254 mm (8 x 10 in.)
Sheets
8 in.
450 μm
25.4cm
Borosilicate glass
85
For use in US EPA TSP ambient air monitoring. For use in high volume air sampling equipment that collects atmospheric particulates and aerosols.
Grade EPM 2000
20.3cm
10 in.
High volume PM-10 air sampling equipment
EPM 2000 Air Sampling Filters, 8 × 10 in sheet (100 pcs)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit