Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Filter Paper, Grade 2W
Pore Size: 50 μm, Basis Weight: 97
$117.00 - $141.00
Specifications
Format | Circles |
---|---|
For Use With (Application) | Separating Very Large Amounts of Substances |
Grade | Grade 2 W |
Material | Cellulose |
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Outer | Price | Quantity & Availability | |||||
09-927-970
|
Cytiva
97489930 |
90 mm |
Pack of 500 for $117.00
|
|
09-927-969
|
Cytiva
97489929 |
110 mm |
Pack of 500 for $141.00
|
|
Description
- For the separation of very large amounts of substance
- Pure cellulose produced entirely from the highest quality cotton linters with no additives of any kind
- Ensures the wicking capability and uniformity of capillary action that are important in chemical separations
- Widely used in protein and nucleic acid blotting
- Manufactured and tested specifically for chromatographic techniques
Specifications
Circles | |
Separating Very Large Amounts of Substances | |
Grade 2 W | |
Cellulose |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title