Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ GD/X Cellulose Acetate (CA) Syringe Filters

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Cellulose Acetate (CA) Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

Supplier:  Cytiva 68801304

 View more versions of this product

Catalog No. 09-927-34B


Add to Cart

Description

Description

Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.
  • Syringe filter with integrated prefiltration
  • Female Luer-Lok™ inlet; male slip Luer outlet
  • Flow should enter from the inlet
  • Autoclavable at 121°C (250°F) at 15psi for 20 min.
  • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
  • All materials biosafe—pass USP Class VI requirements
  • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
  • Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
  • High loading capacity for samples with high solids content
  • Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation

Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm


Order Info

Each unit includes a stack of Whatman Multigrade GMF 150 (10:1μm) and Grade GF/F 0.7μm prefilters

Specifications

Specifications

GD/X 13 mm Syringe Filter, cellulose acetate filtration medium, 0.45 μm (150 pcs)
Cellulose Acetate
Non-sterile
Pigment free polypropylene (PP)
Male luer
6.9 bar (100 psi)
Syringe Filter
21.6 x 29.8 mm
Single-use
0.45 μm
1.3 cm2
Female luer lock
100% Borosilicate Glass FiberGMF 150 10 μm: 1 μmGF/F 0.7 μm
150 Pieces
≤10 mL
13 mm
Product Suggestions

Product Suggestions

SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit