Whatman™ GD/X Sterile PES Syringe Filters

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Sterile PES Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

Manufacturer: Whatman™ 68972504

 View more versions of this product

Catalog No. 09-927-44B

  Check Availability
Add to Cart

    Specifications

    Quantity 500/pk.
    Pore Size 0.45μm
    Autoclavable Yes
    Filtration Area (Metric) 4.6cm2
    Outlet Style Male luer
    Material Polyethersulfone (PES)
    Housing Material Polypropylene (PP)
    Volume (Metric) >10mL
    Disposable Yes
    Inlet Style Female luer lock
    Diameter (Metric) 25mm
    Pressure Rating 75 psi
    Sterile Yes
    Type Syringe Filter

    Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.

    • Syringe filter with integrated prefiltration
    • Female Luer-Lok™ inlet; male slip Luer outlet
    • Flow should enter from the inlet
    • Autoclavable at 121°C (250°F) at 15psi for 20 min.
    • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
    • All materials biosafe—pass USP Class VI requirements
    • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10µm: 1µm GF/F 0.7µm
    • Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
    • High loading capacity for samples with high solids content
    • Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation

    Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 µm, 0.45 µm, and 5 µm


  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit