Learn More
Cytiva (Formerly GE Healthcare Life Sciences) Whatman GD/X Polypropylene Syringe Filters
Processes three to seven times more sample volume than filters without prefilter. Whatman GD/X Polypropylene Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
$458.00 - $790.00
Specifications
Disposable | Yes |
---|---|
Housing Material | Pigment free polypropylene (PP) |
Inlet Style | Female luer lock |
Material | Polypropylene (PP) |
Outlet Style | Male luer |
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Price | Quantity & Availability | ||||
09-927-33A
|
Cytiva (Formerly GE Healthcare Life Sciences)
68781302 |
13mm | 0.2μm |
Pack of 150 for $458.00
|
|
09-927-33B
![]() |
Cytiva (Formerly GE Healthcare Life Sciences)
68781304 |
13mm | 0.45μm |
Pack of 150 for $670.00
|
|
09-927-33C
![]() |
Cytiva (Formerly GE Healthcare Life Sciences)
68782502 |
25mm | 0.2μm |
Pack of 150 for $790.00
|
|
09-927-33D
![]() |
Cytiva (Formerly GE Healthcare Life Sciences)
68782504 |
25mm | 0.45μm |
Pack of 150 for $790.00
|
|
Description
Processes three to seven times more sample volume than filters without prefilter. Whatman GD/X Polypropylene Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.- Syringe filter with integrated prefiltration
- Female Luer-Lok inlet; male slip Luer outlet
- Flow should enter from the inlet
- Autoclavable at 121°C (250°F) at 15psi for 20 min.
- Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
- All materials biosafepass USP Class VI requirements
- Prefiltration media: 100% Borosilicate glass fiber GMF 150 10µm: 1µm GF/F 0.7µm
- Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
- High loading capacity for samples with high solids content
- Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation
Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 µm, 0.45 µm, and 5 µm
Order Info
Each unit includes a stack of Whatman Multigrade GMF 150 (10:1µm) and Grade GF/F 0.7µm prefilters
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Yes | |
Female luer lock | |
Male luer |
Pigment free polypropylene (PP) | |
Polypropylene (PP) | |
≤10mL |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.