Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GE Healthcare Whatman™ GD/X PTFE Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X PTFE Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

Manufacturer:  GE Healthcare 68742502

 View more versions of this product

Catalog No. 09-927-30C


Add to cart

Description

Description

Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.
  • Syringe filter with integrated prefiltration
  • Female Luer-Lok™ inlet; male slip Luer outlet
  • Flow should enter from the inlet
  • Autoclavable at 121°C (250°F) at 15psi for 20 min.
  • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
  • All materials biosafe—pass USP Class VI requirements
  • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10µm: 1µm GF/F 0.7µm
  • Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
  • High loading capacity for samples with high solids content
  • Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation

Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 µm, 0.45 µm, and 5 µm


This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

25 mm
Polytetrafluoroethylene (PTFE)
Yes
Whatman GD/X syringe filters from GE are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
0.2μm
4.6 cm2
Male luer
Over 10 mL
150 Pieces
25mm
5.2 bar (75 psi)
Pigment free polypropylene (PP)
≤10mL
100% Borosilicate Glass Fiber GMF 150 10 μm: 1 μm GF/F 0.7 μm
Female luer lock
GD/X 25 mm Syringe Filter, PTFE filtration medium, 0.2 μm (150 pcs)
21.6 x 29.8 mm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit