Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva (Formerly GE Healthcare Life Sciences) Whatman™ GD/X Sterile PES Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Sterile PES Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

$282.50

Specifications

Diameter (Metric) 25 mm
Material Polyethersulfone (PES)
Inlet Style Female luer lock
Filtration Area (Metric) 4.6 cm2
Disposable Yes
View More Specs

Products 4
Catalog Number Mfr. No. Diameter (Metric) Pore Size Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Pore Size Price Quantity & Availability  
09-927-43A Available on GSA/VA Contract for Federal Government customers only.
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
68962502
25 mm 0.2μm Pack of 50 for $282.50
Add to cart
 
09-927-43B Available on GSA/VA Contract for Federal Government customers only.
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
68962504
25 mm 0.45μm Pack of 50 for $282.50
Add to cart
 
09-927-44A
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
68972502
25 mm 0.2μm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
09-927-44B
View Documents
Cytiva (Formerly GE Healthcare Life Sciences)
68972504
25 mm 0.45μm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »
Description

Description

Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.
  • Syringe filter with integrated prefiltration
  • Female Luer-Lok™ inlet; male slip Luer outlet
  • Flow should enter from the inlet
  • Autoclavable at 121°C (250°F) at 15psi for 20 min.
  • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
  • All materials biosafe—pass USP Class VI requirements
  • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10µm: 1µm GF/F 0.7µm
  • Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
  • High loading capacity for samples with high solids content
  • Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation

Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 µm, 0.45 µm, and 5 µm


This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

25 mm
Female luer lock
Yes
Polyethersulfone (PES)
4.6 cm2
Pigment free polypropylene (PP)
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit