Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ GD/X Glass Micro Fiber (GMF) Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Glass Micro Fiber (GMF) Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

$627.00 - $4606.00

Specifications

Disposable Yes
Inlet Style Female luer lock
Outlet Style Male luer
Pore Size 0.45 μm
Housing Material Pigment free polypropylene (PP)
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Quantity Price Quantity & Availability  
09-927-41A Available on GSA/VA Contract for Federal Government customers only.
View Documents
Cytiva
68941304
13 mm 150 Pieces
Pack of 150 for $627.00
Add to cart
 
09-927-41B Available on GSA/VA Contract for Federal Government customers only.
View Documents
Cytiva
68942504
25 mm 150 Pieces
Pack of 150 for $793.00
Add to cart
 
09-927-42B
View Documents
Cytiva
68952504
25 mm 1500 Pieces
Pack of 1500 for $4,606.00
Add to cart
 
Description

Description

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Glass Micro Fiber (GMF) Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.
  • Syringe filter with integrated prefiltration
  • Female Luer-Lok™ inlet; male slip Luer outlet
  • Flow should enter from the inlet
  • Autoclavable at 121°C (250°F) at 15psi for 20 min.
  • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
  • All materials biosafe—pass USP Class VI requirements
  • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
  • Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
  • High loading capacity for samples with high solids content
  • Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation

Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 µm, 0.45 µm, and 5 µm


This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Order Info

Each unit includes a stack of Whatman Multigrade GMF 150 (10:1μm) and Grade GF/F 0.7μm prefilters

Specifications

Specifications

Yes
Male luer
Pigment free polypropylene (PP)
Female luer lock
0.45 μm
≤10 mL
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit