Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ GD/X Regenerated Cellulose Syringe Filters
Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Regenerated Cellulose Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.
$1079.00 - $7081.00
Specifications
Disposable | Single-use |
---|---|
Material | Regenerated Cellulose |
Filtration Area | 4.6 cm2 |
Housing Material | Pigment free polypropylene (PP) |
Inlet Style | Female luer lock |
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Quantity | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Pore Size | Quantity | Price | Quantity & Availability | |||
05-713-931
|
Cytiva
68872502 |
25 mm | 0.2 μm | 150 Pieces |
Pack of 150 for $1,079.00
|
|
|||
05-713-929
|
Cytiva
68822504 |
25 mm | 0.45 μm | 150 Pieces |
Pack of 150 for $2,219.00
|
|
|||
05-713-930
|
Cytiva
68832504 |
25 mm | 0.45 μm | 1500 Pieces |
Pack of 1500 for $7,081.00
|
|
|||
Description
Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.- Syringe filter with integrated prefiltration
- Female Luer-Lok™ inlet; male slip Luer outlet
- Flow should enter from the inlet
- Autoclavable at 121°C (250°F) at 15psi for 20 min.
- Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
- All materials biosafe—pass USP Class VI requirements
- Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
- Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
- High loading capacity for samples with high solids content
- Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation
Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 μm, 0.45 μm, and 5 μm
Specifications
Single-use | |
4.6 cm2 | |
Female luer lock | |
100% Borosilicate Glass FiberGMF 150 10 μm: 1 μmGF/F 0.7 μm | |
>10 mL | |
25 mm |
Regenerated Cellulose | |
Pigment free polypropylene (PP) | |
Male luer | |
5.2 bar (75 psi) | |
21.6 x 29.8 mm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title