Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ GD/X Sterile Cellulose Acetate (CA) Syringe Filters Available on GSA/VA Contract for Federal Government customers only.

Processes three to seven times more sample volume than filters without prefilter. Whatman™ GD/X Sterile Cellulose Acetate (CA) Syringe Filters are specifically designed for filtration of viscous or otherwise hard-to-filter samples with high solids content.

$367.00 - $378.00

Specifications

Autoclavable Autoclavable
Diameter (Metric) 25 mm
Disposable Yes
Housing Material Pigment free polypropylene (PP)
Sterility Sterile
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Pore Size Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Pore Size Price Quantity & Availability  
09-927-55A
View Documents
Cytiva
69012502
25 mm 0.2 μm
Pack of 50 for $378.00
Add to cart
 
09-927-55B Available on GSA/VA Contract for Federal Government customers only.
View Documents
Cytiva
69012504
25 mm 0.45 μm
Pack of 50 for $367.00
Add to cart
 
Description

Description

Constructed of a polypropylene housing with a prefiltration stack of Whatman GMF 150 (graded density) and GF/F glass microfiber prefilters. This design prevents the buildup of back pressure typically caused by the blocking of an unprotected membrane.
  • Syringe filter with integrated prefiltration
  • Female Luer-Lok™ inlet; male slip Luer outlet
  • Flow should enter from the inlet
  • Autoclavable at 121°C (250°F) at 15psi for 20 min.
  • Maximum temperature, 131°C (267°F) Filtration area: 13mm - 1.3cm2; 25mm - 4.6cm2 Pressure limit: 13mm - 100psi; 25mm - 75psi
  • All materials biosafe—pass USP Class VI requirements
  • Prefiltration media: 100% Borosilicate glass fiber GMF 150 10μm: 1μm GF/F 0.7μm
  • Disposable filtration devices provide labor saving efficiency while ensuring consistent filter performance
  • High loading capacity for samples with high solids content
  • Suitable for capillary electrophoresis, HPLC, and UV/VIS sample preparation

Nonsterile GD/X filters are available in two diameters: 13 mm and 25 mm, and three pore sizes: 0.2 µm, 0.45 µm, and 5 µm


Specifications

Specifications

Autoclavable
Yes
Sterile
4.6 cm2
GD/X 25 mm Sterile Syringe Filter, cellulose acetate filtration medium, 0.2 μm (50 pcs)
5.2 bar (75 psi)
25 mm
Pigment free polypropylene (PP)
>10 mL
Female luer lock
Male luer
50/Pk.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit