Whatman™ Grade 92 Glass Microfiber Filter Paper Available on GSA/VA Contract for Federal Government customers only.

Improves performance and longevity of equipment. Whatman™ Grade 92 Glass Microfiber Filter Paper can be used for a wide range of applications.

Manufacturer: Whatman™ 10421026

 View more versions of this product

Catalog No. 09-927-470

  Check Availability
Add to Cart

    Specifications

    Quantity 200Pack
    Thickness (Metric) 350μm
    Porosity Medium
    Material Borosilicate Glass
    Format Circle
    Diameter (Metric) 47mm
    Grade GF 92

    Filters used for various applications from fine and coarse particle analysis to prefilter membranes for crop protection residues

    • Inorganic binder provides increased strength
    • Temperature resistant up to 500°C
    • Medium filtration speed
    • Shape: circle

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit