Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 0858-1/2 Qualitative Filter Papers

Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.

$45.35 - $88.50

Specifications

Grade Grade 0858 ½
Material Cellulose
Thickness (Metric) 170 μm
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (Metric) Filter Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Filter Price Quantity & Availability  
09-924-350
View Documents Promotion Details
Cytiva
10334347
185 mm
Pack of 100 for $45.35
Add to cart
 
09-924-349
View Documents Promotion Details
Cytiva
10334345
150 mm
Pack of 100 for $49.70
Add to cart
 
09-924-351
View Documents Promotion Details
Cytiva
10334351
240 mm
Pack of 100 for $78.70
Add to cart
 
09-924-352
View Documents Promotion Details
Cytiva
10334352
270 mm
Pack of 100 for $86.30
Add to cart
 
09-924-353
View Documents Promotion Details
Cytiva
10334353
320 mm
Pack of 100 for $88.50
Add to cart
 
Description

Description

Grained, with medium fast flow rate and medium retention. A universal filter paper, used for the filtration of extracts, oils, beer, syrups etc.; also applied in filter presses or for the aspiration of liquids.

  • Savings in time required to quadrant-fold circles to fit conical filter funnels in repetitive or multiple analyses.
  • Decreased overall filtration time because of the extra surface area exposed; the normal slow down of filtration speed due to the loading of particulate is postponed.
  • Increased total loading capacity as more filter area is available.
  • Maintained flow rate due to the reduction in filter paper contact with funnel side and the self-supporting shape of the filter itself.
  • The prepleating does not significantly affect any of the technical data, and the same figures may be used for the flat circles.
Specifications

Specifications

Grade 0858 ½
Cellulose
170 μm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit