Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 589/2 Quantitative Filter Paper
Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.
Supplier: Cytiva 10300110
This item is not returnable.
View return policy
Description
Retains medium fine precipitates using material with virtually no ash content. Whatman™ Grade 589/2 Quantitative Filter Paper is used when medium fine precipitates are being collected and papers must be ashed to support analysis.
Designed for gravimetric analysis- White Ribbon Filter for medium fine precipitates
- Ashless
- Medium filtration speed
- For sand content measurement in foodstuffs
- For flour grade determination
- For aqueous suspension analysis
Specifications
White | |
Disc | |
4 to 12 μm | |
Medium | |
Grade 589/2 | |
180 μm | |
110 mm |
Grade 589/2 Medium Fine Precipitate Filter, 110 mm circle (100 pcs) | |
Cotton Linters | |
70 s | |
Designed for gravimetric analysis and the preparation of samples for instrumental analysis.For medium fine precipitates offering medium filtration speed.Applied in a variety of routine methods in quantitative analysis, e.g., determination of the sand co | |
100 Pack | |
Ashless |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction