Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Grade 589/3 Ashless Filter Papers
Useful in capturing very fine particulate samples such as insoluble molecules in fats and oils, or supporting ash free dry mass
$69.25 - $82.00
Specifications
Basis Weight | 84 g/m2 |
---|---|
Color Code | Blue |
Format | Disc |
Material | Cotton Linters |
Filtration Speed | 375 s (Herzberg) |
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Price | Quantity & Availability | |||||
09-920-121
|
Cytiva
10300263 |
12.8 mm |
Pack of 1000 for $82.00
|
|
|||||
09-920-120
|
Cytiva
10300213 |
142 mm |
Pack of 100 for $69.25
|
|
|||||
Description
- Supports accurate measurement of ash free dry mass
- The blue ribbon filter is an established component in a variety of quantitative analysis methods,
- High purity for ash free dry mass methods (< 0.01% ash)
- Very fine precipitate retention (class 2d acc. to DIN 53 135)
- Also available prepleated as Grade 589/3 ½
Specifications
84 g/m2 | |
Disc | |
375 s (Herzberg) | |
Grade 589/3 | |
Ashless |
Blue | |
Cotton Linters | |
Gravimetric Analysis, Routine Analytical Methods, and The Preparation of Samples for Instrumental Analysis | |
160 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title