Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Cytiva Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles provide extra surface area to increase total loading capacity.
Supplier: Cytiva 10311647
Description
Pleated to save time and achieve optimal fit in conical filter funnels. Whatman™ Qualitative Filter Paper: Grade 595 ½ Pleated Circles provide extra surface area to increase total loading capacity.
Folded filter is used for many routine analytical applications in various industries. Pleated paper enhances and eases filtering process.- Saves time in repetitive or multiple analyses
- Decreases overall filtration time; normal slow down due to particulate loading is eliminated
- Increases total loading capacity
- Maintains flow rate; contact with funnel is reduced, shape of filter is self-supporting
- Pleating does not significantly affect technical data; same figures may be used with flat circles
- Grade 595½ is thin, medium fast paper with medium to fine particle retention
- Applications include:
- Particle separation from food extracts
- Filtration of solids from digested environmental sample
Specifications
Grade 595 ½ Qualitative Filter Paper Folded (Prepleated), 185 mm | |
Cellulose | |
7 μm | |
Medium fast | |
Grade 595 ½ | |
150 μm |
Pleated Circle | |
7 μm | |
Approx. 80 s | |
A prepleated filter used for many routine analytical applications in different industries (e.g., particle separation from food extracts or filtration of solids from digested environmental samples, e.g., for ICP/AAS analysis). | |
100 Pack | |
185 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction