Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 597 Optima Qualitative Filter Papers PROMO

A standard Whatman™ grade filter paper for a variety of routine applications in food and beverage industries. Well-suited for determination of fat content in food or removal of carbon dioxide and turbidity from beverages such as beer.

Specifications

Filtration Speed 300 mL
Format Circle
Grade 597
Material Cellulose
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-920-047LR0
View Documents
Cytiva
29489290
45 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
09-920-048LR0
View Documents
Cytiva
29489291
70 mm This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

  • Available in sheets, circles and pre-pleated formats
  • Medium fast filtration rate
  • Minimum 90% cellulose content
  • Technical and scientific support from Cytiva
  • These cellulose filters are used in qualitative analytical techniques to determine and identify materials.
  • Pre-pleated qualitative filters are also available, which give improved flow rate and increased loading capacity compared to equivalent flat filters.
Specifications

Specifications

300 mL
Circle
597
Cellulose
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit