Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cytiva Whatman™ Grade 597 Plus Qualitative Filter Paper, Circles PROMO

For a variety of routine applications in the food and beverage industries. Well-suited for the determination of fat content in food or removal of carbon dioxide and turbidity from beverages such as beer.

$9.35 - $16.37

Specifications

Basis Weight 85 g/m2
Format Circle
Grade Grade 597 Optima (Standard)
Material Cellulose
Type Qualitative Filter Paper
View More Specs

Products 3
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Price Quantity & Availability  
09-920-052LR1
View Documents
Cytiva
29648050
90 mm
Pack of 100 for $9.35
Add to cart
 
09-920-049LR1
View Documents
Cytiva
29648051
110 mm
Pack of 100 for $11.68
Add to cart
 
09-920-041LR1
View Documents
Cytiva
29648052
125 mm
Pack of 100 for $16.37
Add to cart
 
Description

Description

  • Used in qualitative analytical techniques to determine and identify materials
  • Medium fast filtration rate
  • Minimum 90% cellulose content
  • Available in sheets, circles and pre-pleated formats
  • Pre-pleated qualitative filters provide improved flow rates and increased loading capacity compared to equivalent flat filters
  • Technical and scientific support from Cytiva
Specifications

Specifications

85 g/m2
Grade 597 Optima (Standard)
Qualitative Filter Paper
90% Alpha Cellulose Content Minimum
190 μm
Circle
Cellulose
Routine Analytical Applications in Various Industries Such as Food Testing, or Removal of Carbon Dioxide and Turbidity From Beverages
4 to 7 μm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit