Learn More
Cytiva Whatman™ Grade 597 Qualitative Filter Circles
Filters carbon dioxide and turbidity during beverage analysis. Whatman™ Grade 597 Qualitative Filter Circles may also be used to determine fat content in food analysis.
$7.56 - $209.50
Specifications
Format | Disc |
---|---|
Material | Cellulose |
Particle Retention | 7 μm |
Pore Size | 4 to 7 μm |
Filtration Speed | Approx. 140 s |
Catalog Number | Mfr. No. | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) | Quantity | Price | Quantity & Availability | ||||
09-924-172
|
Cytiva
10311807 |
55 mm | 100 Pack |
Pack of 100 for $14.78
|
|
||||
09-924-179
|
Cytiva
10311820 |
240 mm | 100 Pack |
Pack of 100 for $130.70
|
|
||||
09-924-171
|
Cytiva
10311804 |
45 mm | 100 Pack |
Pack of 100 for $15.30
|
|
||||
09-924-177
|
Cytiva
10311812 |
150 mm | 100 Pack |
Pack of 100 for $44.60
|
|
||||
09-924-175
|
Cytiva
10311810 |
110 mm | 100 Pack |
Pack of 100 for $31.40
|
|
||||
09-924-173
|
Cytiva
10311808 |
70 mm | 100 Pack |
Pack of 100 for $21.80
|
|
||||
09-924-174
|
Cytiva
10311809 |
90 mm | 100 Pack |
Pack of 100
for $7.56
Save 67% Reg : |
|
||||
09-924-176
|
Cytiva
10311811 |
125 mm | 100 Pack |
Pack of 100 for $42.80
|
|
||||
09-924-178
|
Cytiva
10311814 |
185 mm | 100 Pack |
Pack of 100 for $79.90
|
|
||||
09-924-180
|
Cytiva
10311822 |
320 mm | 100 Pack |
Pack of 100 for $209.50
|
|
||||
09-924-192
|
Cytiva
10311862 |
12.7 mm | 1000 Pack |
Pack of 1000 for $124.50
|
|
||||
Description
Filters carbon dioxide and turbidity during beverage analysis. Whatman™ Grade 597 Qualitative Filter Circles may also be used to determine fat content in food analysis.
Cellulose filters used in food testing and for the removal of CO2 and turbidity from beverages.- Thin filter paper
- Medium-fast
- Medium to fine particle retention
Specifications
Disc | |
7 μm | |
Approx. 140 s | |
A standard grade filter used for a wide variety of analytical routine applications in different industries like food testing (e.g., determination of fat content) or removal of carbon dioxide and turbidity from beverages (e.g., beer analysis). | |
180 μm |
Cellulose | |
4 to 7 μm | |
Medium Fast | |
Grade 597 |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.